Shop DANTONA
See all product information
Create Account
Replacement Battery for the Allen Bradley 94194801 - 3V 1800mAh Lithium
- Mfr # LCPLC-705
- Zoro # G524933256
product price:Â
$
15.99
/ea
Key Features
Battery Chemistry
Lithium Manganese Dioxide (CR)
Voltage
3 V
Battery Capacity
1,800 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCPLC-705
- Zoro #
- G524933256
- UPC #
- -
- Country of Origin
- China
- Battery Chemistry
- Lithium Manganese Dioxide (CR)
- Voltage
- 3 V
- Battery Capacity
- 1,800 mAh
Description
Replacement PLC Battery for Allen Bradley 1756-BA1 and More! Specifications: - Dantona SKU: LCPLC-705 - Compatible / Replaces: Allen Bradley 94194801 - Chemistry: Lithium Manganese Dioxide (CR) - Voltage: 3V - Capacity: 1800mAh - Application: PLC / Industrial Controller Backup Battery
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.