Shop DANTONA
See all product information
Create Account
Replacement Battery for the Tadiran TL-2150 - 3V 750mAh Lithium
- Mfr # LCPLC-706
- Zoro # G024933138
product price:Â
$
22.49
/ea
Key Features
Battery Capacity
750 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Voltage
3 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCPLC-706
- Zoro #
- G024933138
- UPC #
- -
- Country of Origin
- China
- Battery Capacity
- 750 mAh
- Battery Chemistry
- Lithium Manganese Dioxide (CR)
- Voltage
- 3 V
Description
Replacement PLC Battery for Allen Bradley 1746-BAS and More! Specifications: - Dantona SKU: LCPLC-706 - Compatible / Replaces: Tadiran TL-2150 - Chemistry: Lithium Manganese Dioxide (CR) - Voltage: 3V - Capacity: 750mAh - Application: PLC / Industrial Controller Backup Battery
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.