Shop DANTONA
See all product information
Create Account
Replacement Battery for the Yaskawa LS14250-YAE - 3.6V 1200mAh Lithium
- Mfr # COMP-422
- Zoro # G124933489
product price:Â
$
28.95
/ea
Key Features
Battery Chemistry
Lithium Thionyl Chloride (ER/TL/LS)
Battery Capacity
1,200 mAh
Voltage
3.6 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COMP-422
- Zoro #
- G124933489
- UPC #
- -
- Country of Origin
- China
- Battery Chemistry
- Lithium Thionyl Chloride (ER/TL/LS)
- Battery Capacity
- 1,200 mAh
- Voltage
- 3.6 V
Description
This Repalcement 3.6 Volt 1200 mAh Lithium Thionyl Chloride battery fits the Yaskawa LS14250-YAE and meets or exceeds original manufacturer specifications. Specifications: - Dantona SKU: COMP-422 - Compatible / Replaces: Yaskawa LS14250-YAE - Chemistry: Lithium Thionyl Chloride (ER/TL/LS) - Voltage: 3.6V - Capacity: 1200mAh - Application: PLC / Industrial Controller Backup Battery
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.