REPLACEMENT WATCH BATTERY
Mfr # LITH-34
Zoro # G421705239
product price: $2.49
/eaSold in multiples of 5 for $12.45
Key Features
Battery Capacity
120 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Output Voltage
3 V DC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LITH-34
Zoro #
G421705239
UPC #
728286300347
Country of Origin
China
Dimensions
Height
0.6 in
Depth
0.1 in
Details
Battery Capacity
120 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Output Voltage
3 V DC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Battery
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.