This item is Discontinued.

Danville Chemical Edging Tool 4 Inch DEX 4IN

Chemical Edging Tool 4 Inch (Discontinued)

  • Mfr # DEX 4IN
  • Zoro # G302702043
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DEX 4IN
Zoro #
G302702043
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
9
Width
7.5
Height
7.5
Length
43.8

Description

The Danville 4"W Chemical Applicator Edging Tool lets you safely apply chemicals along walkways, sidewalks, driveways, fences, buildings and other edges without drift, spillage or overspray. 1-gal. capacity. 52"L.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.