This item is Discontinued.

Danze Bar Faucet w/Side Mount Handle, Bronze D150557BR

Bar Faucet w/Side Mount Handle, Bronze (Discontinued)

  • Mfr # D150557BR
  • Zoro # G9023338
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D150557BR
Zoro #
G9023338
UPC #
-
Country of Origin
United States

Details

Item
Bar Faucet w/Side Mount Handle,Bronze
Mounting Hole Center to Center
Single Hole Only
Number of Holes
1
Number of Handles
1
Flow Rate
1.75 gpm
Finish
Tumbled Bronze
ADA Compliant
Yes
Mounting Type
Deck Mount

Description

Bar Faucet with Side Mount Handle 1.75GPM Tumbled Bronze

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.