This item is Discontinued.

Danze Kitchen Faucet, 2-Handle, Opulence, SS D404457SS

Kitchen Faucet, 2-Handle, Opulence, SS (Discontinued)

  • Mfr # D404457SS
  • Zoro # G9028980
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D404457SS
Zoro #
G9028980
UPC #
-
Country of Origin
United States

Details

Number of Holes
4
Finish
Stainless Steel
Number of Handles
2
Flow Rate
1.75 gpm Aeration / 2.20 gpm Spray
Handle Type
Cross
Mounting Type
Deck Mount
Item
Kitchen Faucet,2-Handle,Opulence,SS

Description

Kitchen Faucet,2-Handle,Opulence,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.