This item is Discontinued.

Danze Showerhead, Round, Rain, Chrome, 8" D451289

Showerhead, Round, Rain, Chrome, 8" (Discontinued)

  • Mfr # D451289
  • Zoro # G9030259
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D451289
Zoro #
G9030259
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Width
8"
Depth
8"
Face Dia.
8"

Details

Item
Shower Head
Features
Spray Function, Easy Clean Nozzles
Flow Rate
2.5 gpm
Standards
CUPC Certified
Material
Brass

Description

Showerhead,Round,Rain,Chrome,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.