Single Hole Only Mount, 1 Hole Vghn 1H Kt P/D Faucet/Spbk/Dkf SB (Discontinued)
- Mfr # D454418BS
- Zoro # G2428835
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D454418BS
Zoro #
G2428835
UPC #
-
Country of Origin
United States
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Satin Black
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Mounting Type
Deck Mount
Item
Vghn 1H Kt P/D Faucet/Spbk/Dkf SB
Description
Item Vghn 1H Kt P/D FCT/Spbk/Dkf SB
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.