This item is Discontinued.

Danze Tub Filler Faucet, Brushed Nickel, Wall D606425BN

Tub Filler Faucet, Brushed Nickel, Wall (Discontinued)

  • Mfr # D606425BN
  • Zoro # G9024762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D606425BN
Zoro #
G9024762
UPC #
-
Country of Origin
United States

Dimensions

Height
3-1/8"
Width
3-1/8"
Depth
8-9/16"
Face Dia.
8-9/16"

Details

Features
Spout Reach
Material
Metal
Finish
Brushed Nickel
Mounting Type
Wall
Item
Tub Filler Faucet
Connection
1/2"-14 NPT

Description

Tub Spout w/Divertr,Wall Mount,8 In.,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.