This item is Discontinued.

Danze wall, Shower Head, Chrome, Wall D460056

wall, Shower Head, Chrome, Wall (Discontinued)

  • Mfr # D460056
  • Zoro # G6099432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D460056
Zoro #
G6099432
UPC #
719934012651
Country of Origin
China

Dimensions

Width
4-1/2"
Height
3-5/16"
Face Dia.
4-1/2"
Depth
4-1/2"
Manufacturers Warranty Length
Lifetime
Connection Size
1/2 in
Fixed Showerhead Thickness
2 1/4 in
Fixed Showerhead Width
4 1/2 in

Details

Item
Shower Head
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
No
Shower Head Type
Five-Function Hand Shower
Connection
1/2"-14 NPT
Standards
CUPC Certified
Flow Rate (GPM)
2.5
Ligature Resistant
No
Type
Wall
Features
5 Function, Easy Clean Soft-Touch Nozzles
Finish
Chrome
Material of Construction
Brass
Connection Type
NPT
Includes
Plumber's Tape
CEC Compliant
Non CEC Compliant
ADA Compliance
No
Showerhead Type
Wall Mounted
Showerhead Function
Multi
Showerhead Material
Brass, Plastic
Includes Fixed Showerhead
Yes
Face Shape
Circle
Includes Handheld Showerhead
No
Includes Valve
No
Includes Tub Spout
No
Includes Trim Plate
No
Includes Handle
No
Series
Parma
Trim Finish
Chrome
Showerhead Spray Pattern
Combo
Fixed Showerhead Flow Rate
2.5 gpm
Showerhead Shape
Cylinder

Description

Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 1/4 in, Fixed Showerhead Width 4 1/2 in, Ligature Resistant No, Manufacturers Warranty Length Lifetime, Gerber, Parma, 1/2 in NPT, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Cylinder, Showerhead Spray Pattern Combo, Wall Mounted, Chrome

Restrictions

This item has been restricted from sale in the following states: CO, NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.