
08658 9.8 oz. Silicone Kitchen Caulk Clear
Mfr # 191223
Zoro # G216325871
product price: $27.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191223
Zoro #
G216325871
UPC #
-
Country of Origin
China
Description
Features Silicone Kitchen Caulk. Clear. Suitable For Food Zone Areas In Commercial/Industrial Kitchens. 100% Waterproof. Wide Temperature Range Of -75 To 350 Degrees. Intermitted Temperatures Up To 400 Degrees. Meets FDA Rag 21. CFR 177.2600 & Certified NST To NST/ANSI Standard #51. Size - 9.8 oz. Dimension - 2 x 2 x 11.25 in. Item Weight - 0.72 lbs.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.