Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.1 fl oz, Tube, Black, Asphalt-based Base

  • Mfr # 27065

  • Zoro # G205310857


product price: $8.19
/ea
Sold in multiples of 12 for $98.28

Key Features

Container Type
Tube
Container Size
10.1 fl oz
Color
Black
Adhesive Grouping
Sealant
Full Cure Time
24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27065
Zoro #
G205310857
UPC #
70798270657
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz

Details

Container Type
Tube
Color
Black
Adhesive Grouping
Sealant
Full Cure Time
24 hours
Sealant Base
Asphalt-based
Sealant Properties
Waterproof & weatherproof seal; Won€™t run or bubble in hot weather or crack in cold weather
Features
Ready-to-use, asphalt-based formula for fast & easy repairs to asphalt surfaces; Flows easily; Waterproof & weatherproof seal; Resists gas, oil, grease & salt; Excellent adhesion and durability; Resists crumbling due to temperature changes, UV light & severe weather conditions; Won't run or bubble in hot weather or crack in cold weather; Dries to matte black finish; Can be coated with asphalt or tar-based driveway dressings
For Use On Surface Material
Asphalt surfaces

Description

Asphalt-based, low solvent formulation for the quick and easy repair of cracks in asphalt surfaces. Perfect for playgrounds, driveways, pavement and parking lots. Provides a durable, watertight, elastic seal. Repairs are ready for traffic in 24 hours. Textured for a professional looking finish. Exterior use only.


  • • Waterproof
  • • Asphalt based
  • • Excellent Adhesion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.