SealNPeel Weatherstrip Sealant, Clear, 40 to 100 deg F, 101 oz Cartridge
- Mfr # 18351
- Zoro # G607678753
product price:Â
$
17.29
/ea
Key Features
Container Type
Cartridge
Container Size
10.1 oz
Color
Crystal Clear
Application
Seal drafty windows, seasonally used doors, around air conditioners, vents or fans
Performance Temp. Range
40 to 100 deg F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18351
- Zoro #
- G607678753
- UPC #
- 70798183247
- Country of Origin
- United States
- Container Type
- Cartridge
- Color
- Crystal Clear
- Application
- Seal drafty windows, seasonally used doors, around air conditioners, vents or fans
- Performance Temp. Range
- 40 to 100 deg F
- Sealant Properties
- Removable, Watertight, Weatherproof, Fast Drying
- Adhesive Grouping
- Sealant
- Series
- SealNPeel
- Item
- Weatherstrip Sealant
- Working Time
- 10 min
Dimensions
- Container Size
- 10.1 oz
Description
DAP SEAL 'N PEEL removable weatherstrip sealant is formulated for use as a seasonal weatherstripping product It provides a watertight, weatherproof and fast drying seal against air and moisture, keeping homes warmer in winter, cooler in summer, while also reducing energy bills Use it to seal drafty windows, seasonally used doors, around air conditioners, vents or fans Then easily peel it away when no longer needed
Restrictions
WARNING:
This product can expose you to chemicals including Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.