
10.1 fl oz, Tube, Clear, Silicone Base
Mfr # 7079808791
Zoro # G306436456
product price: $10.45
/eaSold in multiples of 12 for $125.40
Key Features
Container Type
Tube
Container Size
10.1 fl oz
Application
Sealing around windows, doors, siding, and trim
Full Cure Time
30 minutes
Sealant Base
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079808791
Zoro #
G306436456
UPC #
70798087910
Country of Origin
China
Dimensions
Container Size
10.1 fl oz
Details
Container Type
Tube
Color
Clear
Application
Sealing around windows, doors, siding, and trim
Full Cure Time
30 minutes
Sealant Base
Silicone
Features
100% waterproof & weatherproof; Exterior/interior use; Lifetime guarantee; 30 minute rain ready; Excellent flexibility & adhesion; Shrink & crack proof; Low odor; Cured sealant is mold & mildew resistant; +/- 50% joint movement for maximum flexibility & adhesion; Meets ASTM C920, Class 50
Standards
ASTM C920, Class 50
Sealant Properties
100% Silicone, Maximum Flexibility, Mold Resistant
Description
DAP Silicone Max Premium All Purpose 100% Silicone Sealant provides maximum flexibility and adhesion to withstand extreme expansion and contraction caused by temperature and weather fluctuations. DAP Silicone Max has twice the joint movement capability of many other sealants so it won't crack or shrink, providing a durable, 100% waterproof and weatherproof seal. It is rain and water ready in just 30 minutes.
- • Wet/damp surface adhesion
- • Meets ASTM C920, Class 50
- • Maximum flexibility handles extreme joint movement
- • Cured sealant is mold
- • Low odor
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.