Zoro Homepage

10.1 oz, Cartridge, Off-White, Polymer Base

  • Mfr # 80800

  • Zoro # G614657017


product price: $11.39
/ea

Key Features

Container Type
Cartridge
Container Size
10.1 oz
Color
Off-White
Application
Sealing around windows, doors, and penetrations
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80800
Zoro #
G614657017
UPC #
70798808003
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Container Type
Cartridge
Color
Off-White
Application
Sealing around windows, doors, and penetrations
Adhesive Grouping
Sealant
Full Cure Time
1 day
Sealant Base
Polymer
Sealant Properties
100% waterproof and weatherproof, flexible, crackproof
Resistance Properties
Mold and mildew resistant
Standards
Meets ASTM C920, Class 25, AAMA 808.3-16 Type I, AAMA 803.3-16 Type I, AAMA 802.2-16 Type II
Performance Temp. Range
0 to 120 deg F
Application Temp. Range
0 to 120 deg F

Description

DAP DYNAFLEX 800 premium polymer sealant is designed to provide a watertight weatherproof seal. It can be used to install and seal around windows, doors and penetrations where a tough durable seal is required. Ideal for sealing dissimilar substrates and has excellent adhesion to most common building materials.

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.