
101OZ Alm K And B Seal
Mfr # 7079808793
Zoro # G208234440
product price: $15.05
/eaSold in multiples of 12 for $180.60
Key Features
Container Size
10.1 fl oz
Color
Almond
Adhesive Grouping
Silicone
Sealant Properties
100% Waterproof, Maximum Flexibility, Shrink & Crack Proof
Features
Shrink & Crack Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079808793
Zoro #
G208234440
UPC #
70798087934
Country of Origin
United States
Dimensions
Container Size
10.1 fl oz
Details
Color
Almond
Adhesive Grouping
Silicone
Sealant Properties
100% Waterproof, Maximum Flexibility, Shrink & Crack Proof
Features
Shrink & Crack Proof
Resistance Properties
Mold & Mildew Resistance
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.