Zoro Homepage

101OZ CLR K And B Seal

  • Mfr # 7079808668

  • Zoro # G108234540


product price: $12.75
/ea
Sold in multiples of 12 for $153.00

Key Features

Container Size
10.1 fl oz
Color
Clear
Application
Kitchen and Bath Applications
Adhesive Grouping
Silicone Sealant
Sealant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808668
Zoro #
G108234540
UPC #
70798086685
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz

Details

Color
Clear
Application
Kitchen and Bath Applications
Adhesive Grouping
Silicone Sealant
Sealant Base
Silicone
Sealant Properties
100% Waterproof, Maximum Flexibility, Shrink & Crack Proof
Features
Shrink & Crack Proof
Resistance Properties
Mold and Mildew Resistance

Description

DAP Silicone Max KB Clear 101oz is a premium performance 100 Silicone Clear Sealant that provides 20 year mold and mildew resistance It won't crack or shrink, providing a durable, permanent 100 waterproof seal DAP Silicone Max is water resistant in 30 just minutes, and once cured, it is safe for incidental food contact Ideal for a wide variety of kitchen and bath applications such as sealing around sinks, tubs, showers, back splashes, countertops and fixtures

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.