Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.1Oz Wht W&D Seal

  • Mfr # 08790

  • Zoro # G406896730


product price: $18.55
/ea

Key Features

Container Size
10.1 oz
Color
White
Width
2 in
Length
2 in
Features
11.25 in Height; 12 mo Shelf Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08790
Zoro #
G406896730
UPC #
70798087903
Country of Origin
United States

Dimensions

Container Size
10.1 oz
Width
2 in
Length
2 in

Details

Color
White
Features
11.25 in Height; 12 mo Shelf Life

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.