This item is Discontinued.

Dap 4PK DK Wood Blend Stick 7079804102

4PK DK Wood Blend Stick (Discontinued)

  • Mfr # 7079804102
  • Zoro # G608450266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7079804102
Zoro #
G608450266
UPC #
70798041028
Country of Origin
United States

Dimensions

Container Size
0.86 oz

Details

Color
Dark Woods

Description

4 Pack, Plastic Wood Blend Sticks in True Browns are the fast, easy way to repair nail holes, scratches other minor blemishes in finished wood surfaces, 4 color sticks can be used individually or combined to match any wood tone, teardrop shape makes it easy to use, ideal for wood simulated wood surfaces such as paneling, woodwork, molding, furniture cabinets It will not shrink, stain or discolor, interior use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.