
9 Oz, Tube, Gray, Advanced Modified Polymer Base
Mfr # 7079800764
Zoro # G208174524
product price: $14.85
/eaSold in multiples of 12 for $178.20
Key Features
Container Type
Tube
Container Size
9 Oz
Color
Gray
Application
Interior/exterior use
Adhesive Grouping
Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079800764
Zoro #
G208174524
UPC #
70798007642
Country of Origin
United States
Dimensions
Container Size
9 Oz
Details
Container Type
Tube
Color
Gray
Application
Interior/exterior use
Adhesive Grouping
Sealant
Full Cure Time
1 hour paint and rain ready
Sealant Base
Advanced Modified Polymer
Performance Temp. Range
0 F to 140 F
Standards
ASTM C920, Class 25
Application Temp. Range
0 F to 140 F
Resistance Properties
Mold and mildew resistant
For Use On Surface Material
Concrete and Masonry
Description
DAP AMP Advanced Modified Polymer SelfLeveling Concrete and Masonry Sealant provides a 100 percent weatherproof and waterproof seal with the ability to be applied on wet and damp surfaces This premium hybrid technology offers maximum flexibility and superior adhesion for a durable seal that won't crack or shrink and can withstand the expansion and contraction caused by temperature and weather fluctuations It can be applied in extreme temperatures from 0 F to 140 F and is mold and mildew resistant once curedIt has a fast 1 hour paint and rain ready time and meets ASTM C920, Class 25 Interiorexterior use
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.