Zoro Homepage

9 Oz, Tube, Gray, Advanced Modified Polymer Base

  • Mfr # 7079800764

  • Zoro # G509579349


product price: $10.39
/pk 12, $0.87/ea
Sold in multiples of 12 for $124.68

Key Features

Container Type
Tube
Container Size
9 Oz
Color
Gray
Adhesive Grouping
Sealant
Working Time
1 hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800764
Zoro #
G509579349
UPC #
70798007642
Country of Origin
United States

Dimensions

Container Size
9 Oz
Width
2 in

Details

Container Type
Tube
Color
Gray
Adhesive Grouping
Sealant
Working Time
1 hour
Sealant Base
Advanced Modified Polymer
Application Temp. Range
0-140
Sealant Properties
Self-leveling
Performance Temp. Range
0-140
Standards
ASTM C920, Class 25
For Use On Surface Material
Concrete and Masonry
Maximum Application Temperature
140

Description

DAP AMP Advanced Modified Polymer self-leveling concrete and masonry sealant provides a 100 percent waterproof seal with the ability to be applied on wet and damp surfaces. It has a fast 1-hour paint and rain-ready time and meets ASTM C920, Class 25. For use on horizontal surfaces only.


  • • Strong and multi-surface adhesion
  • • Proven wet surface application
  • • Withstands foot and vehicle traffic after full cure
  • • 0-140 extreme temperature use
  • • Self-leveling, no tools required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.