Shop DAP
See all product information
Create Account
Acrylic Latex Caulk, White, 5.5 fl-oz Tube
- Mfr # 18408
- Zoro # G114656763
product price:Â
$
7.69
/ea
Key Features
Color
White
Adhesive Grouping
Sealant
Container Size
5.5 fl-oz
Container Type
Tube
Sealant Base
Acrylic Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18408
- Zoro #
- G114656763
- UPC #
- 70798114258
- Country of Origin
- United States
- Item
- Caulk
- Color
- White
- Adhesive Grouping
- Sealant
- Container Type
- Tube
- Sealant Base
- Acrylic Latex
Description
Specifically formulated to meet the demanding needs of Professional Painters and deliver outstanding paint finish results. It can be brush painted 20 mins after application or spray painted immediately, so the job gets finished faster. This durable, flexible caulk resists cracking, dirt pickup and paint glossing. It applies smoothly and easily, has outstanding adhesion to a wide variety of surfaces and provides a 100% waterproof seal. low-odor and easy water cleanup. Cured caulk is mold and mildew resistant. Interior/exterior use. 50 years. Exceeds ASTM C834.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.