Acrylic Latex Plus Silicone, PK6

  • Mfr # 7079800956

  • Zoro # G723744448


product price:  $5.09
/pk 6, $0.85/ea

Key Features

Minimum Application Temperature
40 Degrees F
Minimum Performance Temperature
-20 Degrees F
Resistance Properties
Mildew Resistant, Mold Resistant
Overall Width
4 1/8 in
Standards
ASTM C834
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7079800956
Zoro #
G723744448
UPC #
070798009561
Country of Origin
United States

Dimensions

Overall Width
4 1/8 in
Container Size
2.8 fl oz
Overall Length
8.75 in

Details

Item
Acrylic Latex Plus Silicone
Minimum Application Temperature
40 Degrees F
Minimum Performance Temperature
-20 Degrees F
Resistance Properties
Mildew Resistant, Mold Resistant
Standards
ASTM C834
Environment
Indoor/Outdoor
For Use On Surface Material
Aluminum, Brick, Concrete, Drywall, Fiber Cement, Glass, Mortar, Most Metal, Most Plastic, Plaster, Stone, Stucco, Vinyl, Wood
Working Time
10 min
Flash Point
Greater Than 212 Degrees F
Color
White
Finishing Features
Paintable
Maximum Performance Temperature
180 Degrees F
Maximum Application Temperature
100 Degrees F
Application
Multipurpose

Description

Acrylic Latex Plus Silicone, Color White, Application Multipurpose, Container Size 2.8 fl oz, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Standards ASTM C834, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min, Overall Length 8.75 in, Overall Width 4 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.