Acrylic Latex Sealant, 6 oz, Tube, Clear, Acrylic Latex Base, Kwik Seal Ultra

  • Mfr # 18915

  • Zoro # G2271669


product price:  $9.69
/ea

Key Features

Container Type
Tube
Container Size
6 oz
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
Kwik Seal Ultra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18915
Zoro #
G2271669
UPC #
070798188952
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Item
Acrylic Latex Sealant
Container Type
Tube
Color
Clear
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
Kwik Seal Ultra
Working Time
5 min
Full Cure Time
1 day
Sealant Base
Acrylic Latex
Flash Point
Greater than 212 Degrees F
Begins to Harden
5 min
For Use With
Manual Applicator
Specific Gravity
1.03
Application Temp. Range
40 Degrees to 100 Degrees F
Sealant Properties
Easy Water Clean-Up, Low Odor, Safe for Granite and Marble, Strong, Multi-Surface Adhesion
Performance Temp. Range
0 Degrees to 150 Degrees F
Standards
VOC Compliant
For Use On Surface Material
Ceramic, Drywall, Fiberglass, Glass, Granite, Marble, Metal, Plaster, Plastic, Porcelain, Stone, Wood
Minimum Performance Temperature
0 Degrees F
VOC Content Weight
25 g/L
Minimum Application Temperature
40 Degrees F
Finishing Features
Paintable
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Stain Resistant, Waterproof
VOC Content Weight Percentage
1.4 %
Environment
Indoor
Maximum Application Temperature
100 Degrees F
Maximum Performance Temperature
170 Degrees F

Description

Acrylic Latex Sealant, Color Clear, Application Kitchen and Bath, Container Size 6 oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Stain Resistant, Waterproof, Sealant Properties Easy Water Clean-Up, Low Odor, Safe for Granite and Marble, Strong, Multi-Surface Adhesion, Standards VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 170 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.