Sealant Wndw 10.1Oz Clay
Mfr # 00804
Zoro # G607053628
product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
Key Features
Container Size
10.1 oz
Color
Clay
Length
2 in
Temp. Range
20° to 120° F
Width
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00804
Zoro #
G607053628
UPC #
70798008052
Country of Origin
United States
Dimensions
Container Size
10.1 oz
Length
2 in
Width
2 in
Details
Color
Clay
Temp. Range
20° to 120° F
Features
11.25 in Height; 12 mo Shelf Life
Description
Adhesive Wood Floor Ltx Bs Gal, 4PK, 12PK
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.