Shop DAP ADHESIVES
See all product information
Create Account
27065 ASPHALT SEALANT VOC 10.1 OZ TEXTURED BLACK
- Mfr # 27065
- Zoro # G724981941
product price:Â
$
10.79
/ea
Key Features
Minimum Application Temperature
50 Degrees F
Container Size
10.1 fl oz
Color
Black
Application Method
Caulk Gun
Resistance Properties
Weather Resistant, UV Resistant, Oil Resistant, Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27065
- Zoro #
- G724981941
- UPC #
- 070798270657
- Country of Origin
- Unknown
- Minimum Application Temperature
- 50 Degrees F
- Color
- Black
- Application Method
- Caulk Gun
- Resistance Properties
- Weather Resistant, UV Resistant, Oil Resistant, Water Resistant
- Working Time
- 30 min
- Container Type
- Cartridge
- Dry Time
- 30 min
- Coverage
- 55 linear feet
- Finish
- Matte
- VOC Content Weight
- 0 g/L
- Item
- Filler and Sealant
- For Use On Surface Material
- Asphalt
- Application
- Filling and Sealing Cracks
- Features
- Ready to Use, Waterproof Seal, Excellent Adhesion
- Full Cure Time
- 7 day
- Base Material
- Asphalt
Dimensions
- Container Size
- 10.1 fl oz
Description
27065 ASPHALT SEALANT VOC 10.1OZ TEXTURED BLK
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.