7079809161 2 IN ECLIPSE DRYWALL PATCH
- Mfr # 7079809161
- Zoro # G324982072
product price:Â
$
9.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079809161
- Zoro #
- G324982072
- UPC #
- 070798091627
- Country of Origin
- Unknown
Description
DAP ECLIPSE DRYWALL PATCH 7079809161 2 IN
Designed for fast, clean drywall repairs, the DAP Eclipse Drywall Patch provides a reinforced solution for restoring small wall damage with minimal effort. Its self-adhesive metal mesh construction delivers strong support for joint compound, helping create a smooth, durable repair that blends seamlessly into existing wall surfaces.
Details
- Manufacturer: DAP
- Model Number: 7079809161
- Product Name: Eclipse Drywall Patch
- Product Type: Wall repair patch
- Package Contents: 1 drywall patch 2 in
- Number Of Items Included: 1
- Installation Method: Peel and apply self adhesive design
- Repair Coverage: Designed for small holes and surface damage
Key Features
- Size: 2 in
- Color: Silver
- Material: Metal mesh with adhesive backing
- Series: Eclipse
- Self Adhesive: Yes
- Reinforcement: Mesh design strengthens repaired area
- Paintable: Accepts joint compound and paint after curing
- Profile: Low profile for smooth wall finishing
- Durability: Helps prevent cracking and patch failure
- Ease Of Use: No tools required for installation
- Warnings: Apply to clean dry surfaces only ensure firm adhesion
Applications
- Repairing small holes in drywall
- Fixing damage from fasteners and anchors
- Patching minor cracks in gypsum board
- Interior wall maintenance and touch up work
- Residential and light commercial repairs
- Preparing damaged areas for repainting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.