7079809165 6 IN ECLIPSE DRYWALL PATCH
- Mfr # 7079809165
- Zoro # G924975160
product price:Â
$
15.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079809165
- Zoro #
- G924975160
- UPC #
- 070798091665
- Country of Origin
- Unknown
Description
DAP ECLIPSE DRYWALL PATCH 7079809165 6 IN
Designed for repairing larger areas of drywall damage, the DAP Eclipse Drywall Patch delivers reinforced strength and dependable performance. Its self-adhesive metal mesh construction provides a stable base for joint compound, helping create smooth, long-lasting repairs that restore wall integrity with minimal effort.
Details
- Manufacturer: DAP
- Model Number: 7079809165
- Product Name: Eclipse Drywall Patch
- Product Type: Wall repair patch
- Package Contents: 1 drywall patch 6 in
- Number Of Items Included: 1
- Installation Method: Peel and apply self adhesive design
- Repair Coverage: Designed for large holes and surface damage
Key Features
- Size: 6 in
- Color: Silver
- Material: Metal mesh with adhesive backing
- Series: Eclipse
- Self Adhesive: Yes
- Reinforcement: Heavy duty mesh strengthens repaired areas
- Paintable: Accepts joint compound and paint after curing
- Profile: Low profile design for smooth wall finishing
- Durability: Helps resist cracking and patch failure
- Ease Of Use: No tools required for installation
- Warnings: Apply to clean dry surfaces ensure firm adhesion
Applications
- Repairing large holes in drywall
- Fixing wall damage from plumbing or electrical access
- Patching damaged gypsum board
- Interior wall restoration projects
- Residential and light commercial repairs
- Surface preparation prior to painting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.