Shop DAP ADHESIVES
Create Account
7079812345 DRYDEX WALL REPAIR PATCH KIT HP 8 OZ
- Mfr # 7079812345
- Zoro # G924980812
product price:Â
$
17.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079812345
- Zoro #
- G924980812
- UPC #
- 070798123458
- Country of Origin
- Unknown
Description
DAP DRYDEX 7079812345 WALL REPAIR PATCH KIT WHITE 8 OZ
Restore damaged walls quickly and accurately with the DAP DryDex Wall Repair Patch Kit. Featuring a color change technology that indicates when the surface is ready to sand and paint, this convenient kit simplifies interior repair projects. Ideal for fixing holes dents and surface imperfections, the lightweight spackling compound delivers a smooth professional finish with minimal effort.
Details
- Product Name: DryDex Wall Repair Patch Kit
- Manufacturer: DAP
- Model Number: 7079812345
- Color: White when dry pink when applied
- Size: 8 oz kit
- Package Contents: 1 spackling compound tube 8 oz 1 patch 1 applicator tool 1 sanding pad
- Package Quantity: 1 complete kit
- Container Type: Squeeze tube with accessory components
- Dry Time: Approximately 1 hr depending on thickness and conditions
- Full Cure Time: 24 hr for complete hardness
- Application Temperature: 50 F to 90 F recommended
- Storage Recommendation: Store sealed at 50 F to 90 F
Key Features
- Material Composition: Acrylic spackling compound
- Color Change Indicator: Goes on pink and dries white to signal readiness for sanding
- Sandability: Easily sands to a smooth finish
- Paintability: Ready to paint after drying without priming in most cases
- Shrink Resistance: Minimal shrinkage reduces need for reapplication
- Adhesion Strength: Bonds securely to drywall plaster wood and masonry
- Application Method: Applied with included tool or standard putty knife
- Indoor Use: Designed specifically for interior wall repairs
- Ease Of Use: Lightweight formula spreads smoothly for even coverage
- Durability: Provides long lasting repairs that resist cracking
- Cleanup: Cleans with water before drying
- Warnings: Do not apply below 50 F and avoid freezing conditions
Applications
- Wall Repair: Fixes small holes cracks and dents in drywall and plaster
- Patch Work: Ideal for nail holes screw holes and minor surface damage
- Surface Preparation: Prepares walls for painting or finishing
- Interior Maintenance: Suitable for routine home touch ups
- Renovation Projects: Repairs surfaces during remodeling work
- Ceiling Repairs: Can be used on minor ceiling imperfections
- DIY Projects: Perfect for quick and simple home repair tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.