AUTO/MARINE 100% SILICONE, CLEAR, 2.8 OZ (6 Pack), 6PK
- Mfr # 7079800756
- Zoro # G223933236
product price:Â
$
7.65
/pk of 6, $1.28/ea
Sold in multiples of 2Â pks for
$15.30
Key Features
Container Type
Carded Tube
Application
Interior/Exterior Use
Full Cure Time
24 Hours
For Use With
Weatherproofing windshields (not for windshield cracks), headlights and hatches; Attaching trim, cleats, accessories, fittings, fixtures; Repairing canvas and sailcloth
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079800756
- Zoro #
- G223933236
- UPC #
- 070798006942
- Country of Origin
- United States
Dimensions
- Container Size
- 2.8 fl oz
Details
- Item
- Dap Auto/Marine
- Container Type
- Carded Tube
- Application
- Interior/Exterior Use
- Full Cure Time
- 24 Hours
- For Use With
- Weatherproofing windshields (not for windshield cracks), headlights and hatches; Attaching trim, cleats, accessories, fittings, fixtures; Repairing canvas and sailcloth
- Color
- Clear
Description
DAP Auto/Marine Sealant is a high-performance, single-component sealant made from 100% RTV silicone rubber, that is designed for automotive and marine maintenance and other repair tasks. Versatile sealant forms a durable, 100% waterproof seal that withstands saltwater, endures sunlight, and remains flexible and resilient, even in challenging conditions. It effectively resists cracking, shrinking, vibration, and the stresses of expansion and contraction. Once fully cured, it remains stable and unaffected by extreme temperatures ranging from -40 to 400 degrees Fahrenheit. Ideal for weatherproofing windshields/headlights/hatches, attaching trim/cleats/accessories, and repairing canvas and sailcloth. Meets ASTM C920, Class 25 standards. Sealant is suitable for both exterior and interior applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.