Shop OSI - HENKEL / POLYSEAMSEAL
See all product information
Create Account
10 Oz Loctite 2154740 Clear Polyseamseal All Purpose Adhesive Caulk
- Mfr # 144100330
- Zoro # G923655681
product price:Â
$
9.15
/ea
Sold in multiples of 12 for
$109.80
Key Features
Container Size
10 Oz
Sealant Base
Elastomeric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144100330
- Zoro #
- G923655681
- UPC #
- 079340650862
- Country of Origin
- United States
- Color
- Clear
- Sealant Base
- Elastomeric
- Item
- All Purpose Adhesive Caulk
Dimensions
- Container Size
- 10 Oz
Description
The Hyde Tools Vac-Pole Sanding Kit for Shop-Type Vacuum Cleaners comes with a 6 ft. hose that can work with various shop-type vacuums. This sanding kit helps with clean drywall sanding. It features an Easyclamp system and universal thread.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.