Dap

Caulk, 10.1 fl oz, Cartridge, Clear, Hybrid Base


product price: $5.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Container Type Cartridge
  • Sealant Base Silicone
  • Application Window, Door, Siding and Trim
  • Series Alex Plus
See all product information

Product Information

  • Brand Dap
  • MFR # 7079818156
  • Zoro # G904196844
  • UPC #
    070798181571
  • Country of Origin United States
  • Category Caulks & Sealants

Dimensions

Container Size 10 oz
Size 10.1 fl oz

Details

Item Silicone Caulk
Color Clear
Container Type Cartridge
Sealant Base Silicone
Application Window, Door, Siding and Trim
Series Alex Plus
Flash Point Greater than 212 Degrees F
Specific Gravity 1.02
Standards ASTM C834
Application Temp. Range 40 Degrees to 100 Degrees F
For Use On Surface Material Aluminum, Brick, Concrete, Drywall, Fiber Cement, Glass, Metal, Mortar, Plaster, Plastic, Stone, Stucco, Vinyl, Wood
Full Cure Time 1 day
Working Time 10 min
Resistance Properties Mildew Resistant, Mold Resistant
Sealant Properties Smooth Tooling
For Use With Caulk Gun
Features Paint ready in 30 minutes; Strong multisurface adhesion; Won't shine through or discolor paint; Exceeds ASTM C834; 40 year warranty; Cured caulk is mold & mildew resistant; Easy water clean-up; Low odor
Meets ASTM C834
Dry Time 7 day
Begins to Harden 1 hr
Product Type Caulk
Performance Temp. Range -20 Degrees to 180 Degrees F
Sealant Container Cartridge
VOC 25 g/L
For Use On Ceramic, Drywall, Glass, Masonry, Metal, Plastic, Wood
Full Cure 14 day
VOC Content Weight 41 g/L
Minimum Performance Temperature -20 Degrees F
Finishing Features Paintable
Maximum Application Temperature 100 Degrees F
Maximum Performance Temperature 180 Degrees F
Minimum Application Temperature 40 Degrees F
VOC Content Weight Percentage 2.2 %
Environment Indoor/Outdoor

Description

Silicone Caulk, Color Clear, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Smooth Tooling, Standards ASTM C834, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.