Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, White, 32 fl oz, Pail

  • Mfr # 25190

  • Zoro # G7778778


product price: $17.25
/ea

Key Features

Color
White
Container Size
32 fl oz
Container Type
Pail
Chemical Base
Latex
Characteristics
Quick grab; Water resistant bond; VOC Complaint; Non-flammable; Easy to trowel; Exceeds ANSI 136.1 Type I Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25190
Zoro #
G7778778
UPC #
070798251908
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Construction Adhesive
Color
White
Container Type
Pail
Chemical Base
Latex
Characteristics
Quick grab; Water resistant bond; VOC Complaint; Non-flammable; Easy to trowel; Exceeds ANSI 136.1 Type I Requirements
Application Family
Flooring

Description

High-strength, trowel grade, latex-based adhesive for installing ceramic and mosaic tile to floors, walls and countertops. Easy to spread, quick-grab formula requires no bracing. Provides excellent water resistance. Non-flammable and easy water clean up. Interior use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.