Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, White, 9 fl oz, Cartridge

  • Mfr # 27511

  • Zoro # G600538344


product price: $5.75
/ea
Sold in multiples of 12 for $69.00

Key Features

Color
White
Container Size
9 fl oz
Container Type
Cartridge
Chemical Base
Polyurethane
Characteristics
Easy to gun; VOC Compliant; Delivers up to 5x faster bond strength for the toughest applications; Tenacious adhesion to all materials; Adheres to wet surfaces; Interior/exterior use; Application temperature range: 20°F - 120°F; Service temperature range: -40°F - 200°F; Low odor; Meets ASTM D3498 & C557
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27511
Zoro #
G600538344
UPC #
70798275119
Country of Origin
United States

Dimensions

Container Size
9 fl oz

Details

Item
Construction Adhesive
Color
White
Container Type
Cartridge
Chemical Base
Polyurethane
Characteristics
Easy to gun; VOC Compliant; Delivers up to 5x faster bond strength for the toughest applications; Tenacious adhesion to all materials; Adheres to wet surfaces; Interior/exterior use; Application temperature range: 20°F - 120°F; Service temperature range: -40°F - 200°F; Low odor; Meets ASTM D3498 & C557
Application Family
General Purpose

Description

DAP HEAVY DUTY MAX is a premium hybrid adhesive that delivers 5X faster bond strength than competitive polyurethane-based heavy duty adhesives for heavier applications where bond strength and speed are critical.


  • • Greatly reduces clamping and bracing required to complete heavier jobs, faster
  • • EXCEPTIONAL ADHESION TO ALL MATERIALS
  • • EASY TO GUN prevents dripping and damage to finished surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.