Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dap DAP Kwik Seal Plus White Siliconized Latex Kitchen and Bath Sealant and Adhesive 10.1 oz 7079818510

DAP Kwik Seal Plus White Siliconized Latex Kitchen and Bath Sealant and Adhesive 10.1 oz (Discontinued)

  • Mfr # 7079818510
  • Zoro # G606435555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818510
Zoro #
G606435555
UPC #
70798185104
Country of Origin
China

Dimensions

Container Size
10.1 fl oz

Details

Color
White
Features
Premium adhesive caulk with MoldGuard Antimicrobial Product Protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk; 100% waterproof seal; Crackproof guarantee; Paintable; Cured caulk is mold & mildew resistant; Easy water clean-up; Low odor; Interior use

Description

Premium adhesive sealant with MoldGuard Antimicrobial Product Protection fights the growth of stain and odor-causing bacteria, mold and mildew on the sealant. Specially formulated siliconized latex provides excellent adhesion and flexibility for a durable, 100% waterproof seal.


  • • Sealant stays cleaner between cleanings
  • • Low odor and easy water clean-up
  • • Backed by a crack-proof guarantee
  • • Cleans up easily with water
  • • Requires less maintenance in between cleanings
  • • Paintable once dried

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.