This item is Discontinued.

Dap DAP Kwik Seal Ultra Clear Siliconized Acrylic Kitchen and Bath Caulk Sealant 5.5 oz 18915

DAP Kwik Seal Ultra Clear Siliconized Acrylic Kitchen and Bath Caulk Sealant 5.5 oz (Discontinued)

  • Mfr # 18915
  • Zoro # G2699679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18915
Zoro #
G2699679
UPC #
70798188952
Country of Origin
United States

Dimensions

Size
5.5 Oz
Width
1.16 in
Depth
9.75 in
Height
1.187 in

Details

Weight
0.37 lbs
Color
Clear

Description

KWIK SEAL Ultra is a premium kitchen & bath sealant that repels water, stains and dirt so the sealant stays looking fresh and new. Lifetime Mold & Mildew Guarantee!


  • • Water Ready in 4 Hours
  • • 100% Waterproof & Crack Proof
  • • Not Paintable
  • • Excellent durability
  • • Excellent adhesion
  • • Safe for granite and marble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.