
Drywall Patch, Clear
Mfr # 7079809165
Zoro # G504851358
product price: $12.99
/eaKey Features
Size
6 x 6 in
Type
All-in-One
Application
Ceiling and Wall Hole Patching
Color
Clear
Characteristics
Self -Adhesive Patch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079809165
Zoro #
G504851358
UPC #
070798091665
Country of Origin
United States
Dimensions
Size
6 x 6 in
Overall Width
6 in
Length (In.)
6 in
Overall Length
6 in
Details
Item
Drywall Patch
Type
All-in-One
Application
Ceiling and Wall Hole Patching
Color
Clear
Characteristics
Self -Adhesive Patch
Includes
Paint, Putty Knife, Joint compound
For Use With
Drywall
Construction
Plastic Film
Number of Pieces
1
Finishing Features
Paintable
Product Form
Semi-Solid
Container Type
Box
For Use On Surface Material
Drywall
Base Material
Plastic
Product Type
Drywall Tape
Number of Components
1
Series
Eclipse
Description
Drywall Patch, Product Form Semi-Solid, Color Clear, Container Size Not Applicable, Container Type Box, Finishing Features Paintable, Full Cure Time Not Applicable, Overall Length 6 in, Overall Width 6 in, Working Time Not Applicable, Application Ceiling and Wall Hole Patching, For Use On Surface Material Drywall, Base Material Plastic, Number of Components 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.