Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynaflex Ultra, 10.1 oz, Iron Gray

  • Mfr # 7079818215

  • Zoro # G802595947


product price: $10.89
/ea
Sold in multiples of 12 for $130.68

Key Features

Application
Window, Door, Siding and Trim
Color
Iron Gray
Standards
ASTM C920, Class 35
Cure Type
Moisture
Working Time
10 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818215
Zoro #
G802595947
UPC #
070798182158
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Sealant
Application
Window, Door, Siding and Trim
Color
Iron Gray
Standards
ASTM C920, Class 35
Cure Type
Moisture
Working Time
10 min
Minimum Performance Temperature
-30 Degrees F
Sealant Base
Amorphous; Limestone; Silica; White Mineral Oil
Finishing Features
Paintable, Sandable
Maximum Setting Time
1 hr
For Use On Surface Material
Aluminum, Brick, Cedar, Composite, Concrete, Fiber Cement, Fiberglass, Glass, Metal, Mortar, Plastic, PVC, Stone, Stucco, Vinyl, Wood
Full Cure Time
1 hr
Joint Compression Expansion Tolerance
+/-35%
Container Type
Cartridge
VOC Content Weight
19 g/L
Minimum Application Temperature
40 Degrees F
Maximum Performance Temperature
160 Degrees F
Environment
Indoor/Outdoor
Flash Point
Less than 212 Degrees F
Maximum Application Temperature
100 Degrees F
Resistance Properties
Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant
VOC Content Weight Percentage
1.4 %
Series
Dynaflex Ultra
Elongation
35 %
Sealant Properties
Quick Drying

Description

Sealant, Color Iron Gray, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Quick Drying, Standards ASTM C920, Class 35, Elongation 35 Percent, Full Cure Time 1 hr, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.