Shop DAP

DynaFlex Ultra Clear Acrylic Urethane All Purpose Sealant 10.1 oz

  • Mfr # 7079818212

  • Zoro # G906436542


product price:  $9.29
/ea
Sold in multiples of 12 for $111.48

Key Features

Container Size
10.1 fl oz
Color
Clear
Application
Seals joints up to 1" wide, interior and exterior applications
Full Cure Time
2 hours
Features
Powered by WEATHERMAX technology for long-lasting, All Weather Protection; Paint ready & rain ready in 1 hour; 100% waterproof & weatherproof seal; Exceeds ASTM C920, Class 35; Lifetime mold, mildew, & algae resistance guarantee; Seals joints up to 1" wide; Easy water clean-up; Low odor; Interior/exterior use
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7079818212
Zoro #
G906436542
UPC #
70798182127
Country of Origin
China

Dimensions

Container Size
10.1 fl oz

Details

Color
Clear
Application
Seals joints up to 1" wide, interior and exterior applications
Full Cure Time
2 hours
Features
Powered by WEATHERMAX technology for long-lasting, All Weather Protection; Paint ready & rain ready in 1 hour; 100% waterproof & weatherproof seal; Exceeds ASTM C920, Class 35; Lifetime mold, mildew, & algae resistance guarantee; Seals joints up to 1" wide; Easy water clean-up; Low odor; Interior/exterior use
Standards
Exceeds ASTM C920, Class 35
Sealant Properties
100% waterproof, weatherproof, permanently flexible
Resistance Properties
UV, mold, mildew, algae resistance

Description

Powered by innovative Weather Max Technology for long-lasting, All Weather Protection. This premium latex formulation provides exceptional UV, mold, mildew and algae resistance, as well as a durable, 100% waterproof seal that stands up to the elements. It stays permanently flexible to endure expansion and contraction caused by sun, heat, cold, wind and rain.


  • • Easy water clean-up
  • • Paint ready & rain ready in 1 hour
  • • Weatherproof seal
  • • Exceeds ASTM C920, Class 35
  • • Low odor
  • • Seals joints up to 1" wide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.