Shop DAP
See all product information
Create Account
FAST DRY DRYDEX, PINT (12 Pack), 12PK
- Mfr # 7079818450
- Zoro # G923933239
product price:Â
$
9.59
/pk of 12, $0.80/ea
Key Features
Size
16 fl oz
Overall Width
3.88 in
Material
Thick Paste
Overall Length
3.88 in
Dry Time
15 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079818450
- Zoro #
- G923933239
- UPC #
- 070798184500
- Country of Origin
- United States
Dimensions
- Size
- 16 fl oz
- Overall Width
- 3.88 in
- Overall Length
- 3.88 in
- Height
- 4.25 in
Details
- Item
- Fast Dry Drydex
- Material
- Thick Paste
- Dry Time
- 15 min
- Application
- Interior/Exterior Use
- Color
- Off White
- For Use With
- Ideal for filling holes, cracks, dents, defects and larger repairs in drywall and plaster
- Container Type
- Tub
Description
DAP Fast Dry High Strength Spackling is a professional-grade spackling compound uniquely formulated to provide strength and fast drying capabilities allowing some repairs to be painted in as little as 15 minutes. Its ready-to-use, smooth formula spreads easily and won’t sink, shrink or crack, typically filling repairs in one coat. DAP Fast Dry High Strength Spackling is 3X Stronger with superior impact resistance over traditional spackling compounds.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.