Shop DAP
See all product information
Create Account
White Plaster of Paris 8 lb
- Mfr # 7079810310
- Zoro # G406457894
product price:
$
13.89
/ea
Sold in multiples of 4 for
$55.56
Key Features
Size
8 Lb
Color
White
Characteristics
Interior; Interior Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079810310
- Zoro #
- G406457894
- UPC #
- 70798103108
- Country of Origin
- China
Dimensions
- Size
- 8 Lb
Details
- Color
- White
- Characteristics
- Interior; Interior Use
Description
DAP Plaster of Paris may be used to fill holes in interior plaster walls and ceilings. Its easy to mix formula dries to a dense, durable finish that resists paint absorption. It can be painted with any oil or latex-based paint when dry. It can also used for mold making, casting sculpted figures and hobby and craft applications.
- • Always use a good quality oil or latex-based paint for a professional finish
- • Sets hard in 2 to 3 minutes for quick repairs
- • Bubble-free formula
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.