
Fire Stop Silicone Sealant, Limestone Gray, 40 to 110 deg F, 10.1 oz Cartridge
Mfr # 18806
Zoro # G314656778
product price:Â $57.59
/eaKey Features
Chemical Base
Silicone
Container Size
10.1 Oz
Color
Limestone Gray
Container Type
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18806
Zoro #
G314656778
UPC #
70798188068
Country of Origin
United States
Dimensions
Container Size
10.1 Oz
Details
Chemical Base
Silicone
Color
Limestone Gray
Container Type
Cartridge
Description
DAP Fire Stop is a single component, neutral cure, gun-grade silicone firestopping sealant. It is an elastomeric, high performance sealant capable of meeting the joint movement requirements in a fire-rated joint. Fire Stop is tested for up to a 4-hr fire-resistance-rated system at independent laboratories and is approved for both through penetrations and joint applications.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.