Shop All Manual Caulk Guns
This Product is Discontinued
Dap
Foam Applicator, Smooth Rod, Silver, 12" (Discontinued)
Mfr # 28775
Zoro # G1621555
This Product is Discontinued
Key Features
- Type Smooth Rod
- For Use With Touch 'n Foam Professional Gun Grade Polyurethane Foam Sealants
- Material Plastic; Steel
- Color Black
- Thrust Ratio 3:01
Product Information
- Brand Dap
- MFR # 28775
- Zoro # G1621555
- UPC # 075650287750
- Country of Origin Italy
- Category Manual Caulk Guns
Dimensions
Size | 12 in |
Details
Description
Foam Applicator, Color Black, For Use With Touch 'n Foam Professional Gun Grade Polyurethane Foam Sealants, Includes Plastic Tip Extension, Material Plastic; Steel, Product Type Precision Foam Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.