Zoro Homepage

Sealant Silicone Max White Silicone All Purpose 2.8 oz White

  • Mfr # 7079808796

  • Zoro # G516323737


product price: $11.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808796
Zoro #
G516323737
UPC #
70798087965
Country of Origin
United States

Description

Silicone Max, 2.8 oz., White, 100% Silicone Premium All Purpose Window and Door Sealant. Maximum silicone performance, maximum flexibility for extreme joint movement, and shrink and crack proof. Becomes water resistant after 30 minutes with a 100% waterproof and weatherproof seal. Wide temperature application range of 40 to 120 Degrees Fahrenheit. All purpose and all surface versatility, low odor, and good for interior or exterior use. Not paintable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.