POLYSEAMSEAL Tub and Tile Adhesive Caulk, Clear, 20 to 170 deg F, 10 oz Cartridge
- Mfr # 2137997
- Zoro # G814656681
product price:Â
$
14.99
/ea
Sold in multiples of 12 for
$179.88
Key Features
Working Time
10 to 20 min
Color
Clear
Adhesive Grouping
Sealant
Container Size
10 oz
Application
Aluminum Ceramic Enamel Fiberglass Glass Plastic Porcelain Stainless Steel Wallboard Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2137997
- Zoro #
- G814656681
- UPC #
- 79340650923
- Country of Origin
- United States
Dimensions
- Container Size
- 10 oz
Details
- Working Time
- 10 to 20 min
- Item
- Tub and Tile Adhesive Caulk,
- Color
- Clear
- Adhesive Grouping
- Sealant
- Application
- Aluminum Ceramic Enamel Fiberglass Glass Plastic Porcelain Stainless Steel Wallboard Wood
- Container Type
- Cartridge
Description
Loctite POLYSEAMSEAL tub and tile adhesive caulk is formulated for sealing projects in kitchens and bathrooms. The seal and bond technology provides increased durability for a long-lasting, mold-and mildew-resistant seal. Loctite POLYSEAMSEAL tub and tile resists color change and abrasion to harsh chemical cleaners. This easy-to-use acrylic-based sealant remains flexible and watertight to provide durability and longevity. It is paintable and can be easily cleaned with soap and water.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.