This item is Discontinued.

Dap Heavy-Duty Adhesive, Foam Gel, 12 fl. oz. 00038

Heavy-Duty Adhesive, Foam Gel, 12 fl. oz. (Discontinued)

  • Mfr # 00038
  • Zoro # G7535586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00038
Zoro #
G7535586
UPC #
070798000384
Country of Origin
Netherlands

Dimensions

Size
12 fl. oz.

Details

Item
Heavy-Duty Adhesive
Application
Bonding, Attaching, Adhering, Fastening, Securing, Gluing, Tacking, Sticking
Standards
ASTM C557
Substrates
Wood, Plywood, Drywall, Foam, Concrete, Brick, Stone, Steel, Aluminum, PVC, Fiberglass
Begins to Harden
8 min.
Bonding Range
8 min.
Characteristics
High Yield Per Can, Foam to Gel, Polyurethane Based, VOC Compliant In All 50 States
Type
Foam Gel
Net Weight (Oz.)
12
Temp. Range (F)
-400 Degrees to 195 Degrees F
Curing Time
24 hr.

Description

Heavy-Duty Adhesive, Standards ASTM C557

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.