Hybrid Elastomeric Sealant, 20 oz, Sausage Pack, White, Hybrid Polymer Base, DYNAFLEX(R) 800

  • Mfr # 7079880802

  • Zoro # G810442226


product price: $15.99
/ea

Key Features

Container Type
Sausage Pack
Container Size
20 oz
Color
White
Application
Window, Door, Siding and Trim
Series
DYNAFLEX(R) 800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079880802
Zoro #
G810442226
UPC #
070798808027
Country of Origin
United States

Dimensions

Container Size
20 oz
Overall Length
13.5 in
Overall Width
6 3/4 in

Details

Item
Hybrid Elastomeric Sealant
Container Type
Sausage Pack
Color
White
Application
Window, Door, Siding and Trim
Series
DYNAFLEX(R) 800
Working Time
30 min
Full Cure Time
1 day
Sealant Base
Hybrid Polymer
Cure Type
Moisture
Flash Point
212 Degrees F
Sealant Properties
1 Hour Rain and Paint Ready, Low Odor
VOC Content Weight
4.3 g/L
Minimum Performance Temperature
-65 Degrees F
Minimum Application Temperature
0 Degrees F
Maximum Performance Temperature
190 Degrees F
Resistance Properties
Ultraviolet Resistant, Crack Resistant, Waterproof, Weather Resistant
Features
100% waterproof & weatherproof; 1 hour rain and paint ready; Extreme temperature application range: 0°F to 120°F; Wet & damp surface application; Shrink & crack proof; Low odor; Meets ASTM C920, Class 25; Excellent UV resistance
For Use On Surface Material
Aluminum, Brick, Ceramic, Concrete, Drywall, Fiber Cement, Fiberglass, Glass, Metals, Mortar, Most Common Building Materials, Plaster, Plastic, Stone, Stucco, Vinyl, Wood-Painted and Unpainted
Maximum Application Temperature
120 Degrees F
Standards
ASTM C920, Class 25
Environment
Indoor/Outdoor
Finishing Features
Paintable
Maximum Setting Time
1 hr

Description

Hybrid Elastomeric Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Crack Resistant, Waterproof, Weather Resistant, Sealant Properties 1 Hour Rain and Paint Ready, Low Odor, Standards ASTM C920, Class 25, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -65 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.