Shop DAP

HYBRID LOW VOC EXTERIOR SEALANT

  • Mfr # 7079801801
  • Zoro # G924159454

product price: 
$
12.29
/ea

Key Features

Finishing Features
Paintable
Cure Type
Moisture
Working Time
30 min
VOC Content Weight Percentage
1 %
Sealant Base
Advanced Polymer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7079801801
Zoro #
G924159454
UPC #
070798018013
Country of Origin
United States

Dimensions

Container Size
10.1 oz
Overall Length
8 in
Overall Width
6 in
Wire Rope Length
8 in
Length
8 in

Details

Finishing Features
Paintable
Cure Type
Moisture
Color
White
Working Time
30 min
VOC Content Weight Percentage
1 %
Sealant Base
Advanced Polymer
Item
Hybrid Sealant
Container Type
Cartridge
Flash Point
Greater Than212 Degrees F
Resistance Properties
Waterproof, Weather Resistant
Full Cure Time
24 hr
Sealant Properties
Flexible, Low Odor, VOC Compliant, Waterproof
Joint Compression Expansion Tolerance
+/-25%
For Use On Surface Material
Aluminum, Concrete, Galvanized Surfaces, Many Other Common Building Substrates, Painted Surfaces, PVC, Steel, Wood
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
20 Degrees F
Standards
ASTM C920, Class 25
VOC Content Weight
10 g/L
Maximum Performance Temperature
190 Degrees F
Maximum Setting Time
30 min
Minimum Performance Temperature
-65 Degrees F
Environment
Indoor/Outdoor
Application
Multipurpose
Specific Gravity
Not Specified
Series
Gutter and Flashing Advanced

Description

Hybrid Sealant, Color White, Application Multipurpose, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Weather Resistant, Sealant Properties Flexible, Low Odor, VOC Compliant, Waterproof, Standards ASTM C920, Class 25, Full Cure Time 24 hr, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -65 Degrees F, Working Time 30 min, Overall Length 8 in, Overall Width 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.