Shop DAP

HYBRID LOW VOC EXTERIOR SEALANT

  • Mfr # 7079801835
  • Zoro # G724159258

product price: 
$
12.29
/ea

Key Features

Minimum Performance Temperature
-65 Degrees F
VOC Content Weight Percentage
1 %
For Use On Surface Material
Aluminum, Concrete, Galvanized Surfaces, Many Other Common Building Substrates, Painted Surfaces, PVC, Steel, Wood
Standards
ASTM C920, Class 25
VOC Content Weight
10 g/L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7079801835
Zoro #
G724159258
UPC #
070798018358
Country of Origin
United States
Minimum Performance Temperature
-65 Degrees F
VOC Content Weight Percentage
1 %
For Use On Surface Material
Aluminum, Concrete, Galvanized Surfaces, Many Other Common Building Substrates, Painted Surfaces, PVC, Steel, Wood
Standards
ASTM C920, Class 25
VOC Content Weight
10 g/L
Resistance Properties
Waterproof, Weather Resistant
Sealant Base
Advanced Polymer
Item
Hybrid Sealant
Minimum Application Temperature
20 Degrees F
Container Type
Cartridge
Finishing Features
Paintable
Cure Type
Moisture
Maximum Performance Temperature
190 Degrees F
Full Cure Time
24 hr
Sealant Properties
Flexible, Low Odor, VOC Compliant, Waterproof
Flash Point
Greater Than212 Degrees F
Working Time
30 min
Joint Compression Expansion Tolerance
+/-25%
Color
Gray
Maximum Application Temperature
120 Degrees F
Environment
Indoor/Outdoor
Application
Multipurpose
Specific Gravity
Not Specified
Maximum Setting Time
30 min
Series
Gutter and Flashing Advanced

Dimensions

Overall Width
6 in
Container Size
10.1 oz
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in

Description

Hybrid Sealant, Color Gray, Application Multipurpose, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Weather Resistant, Sealant Properties Flexible, Low Odor, VOC Compliant, Waterproof, Standards ASTM C920, Class 25, Full Cure Time 24 hr, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -65 Degrees F, Working Time 30 min, Overall Length 8 in, Overall Width 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.